Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 6"L, SDS Plus
Mfr # B80002B25
Zoro # G0770710
product price: $69.99
/pk 10, $7.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Hawera
- MFR # B80002B25
- Zoro # G0770710
- UPC # 805634001719
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 16" X 18" (48-20-7377)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- Hawera Hammer Drill Bits