Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 6"L, SDS Plus
Mfr # B80002
Zoro # G3575778
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Hawera
- MFR # B80002
- Zoro # G3575778
- UPC # 805634001344
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER9)
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 10" X 12" (48-20-7434)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- Hawera Drill Bits