Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 8"L, SDS Plus
Mfr # B80010B25
Zoro # G0770780
product price: $85.49
/pk 25, $3.42/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Product Information
- Brand Hawera
- MFR # B80010B25
- Zoro # G0770780
- UPC # 805634001771
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Tool Type | Drill Driver |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Hawera |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Malleable Iron (874-8)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- Hawera Hammer Drill Bits