Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 14"L, SDS Plus
Mfr # B80012
Zoro # G3249681
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 12 in
- Overall Length 14 in
Product Information
- Brand Hawera
- MFR # B80012
- Zoro # G3249681
- UPC # 805634001443
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 14 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12 Drill Bit Extension (88601)
- MILWAUKEE TOOL 1-1/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3967)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- KO-KEN Bit Socket 14mm Hex 25mm 3/8 Sq. Drive (3012M.25-14)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4342)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/2x23 In (48-20-3988)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- Hawera Drill Bits