Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 10"L, SDS Plus
Mfr # B80011
Zoro # G3575848
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 8 in
- Overall Length 10 in
Product Information
- Brand Hawera
- MFR # B80011
- Zoro # G3575848
- UPC # 805634001436
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- PERFORMANCE TOOL PULLEY PULLER STEERING & ALTERNATOR (PTW80653)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502508)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- Hawera Drill Bits