Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 6"L, SDS Plus
Mfr # B80021B25
Zoro # G0770835
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Product Information
- Brand Hawera
- MFR # B80021B25
- Zoro # G0770835
- UPC # 805634001818
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Sub Brand | Hawera |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- VEGA INDUSTRIES Hex 5/32 Power Bit x 6 (1150H1064A)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- LOCK TECHNOLOGY 3/4" Drive Impact Socket, Metric (2510)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 5PK (HC2061B5)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- Hawera Drill Bits