Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 24"L, SDS Plus
Mfr # B80024
Zoro # G0770869
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 22 in
- Overall Length 24 in
Product Information
- Brand Hawera
- MFR # B80024
- Zoro # G0770869
- UPC # 805634001566
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Maximum Drilling Depth | 22 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- KO-KEN Socket TORX E14 55mm 3/8 Sq. Drive (3325-E14)
- H & H INDUSTRIAL PRODUCTS LYM0610 Shim Screw (2100-4303)
- RIDGID Cord, 115V, with Plug (89155)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- IRWIN 4-Cutter Drill Bit 5/8" x 13" SDS Max (323005)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- Hawera Hammer Drill Bits