Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max
Mfr # M45019
Zoro # G0772068
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 16 in
Product Information
- Brand Hawera
- MFR # M45019
- Zoro # G0772068
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2648)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- REGAL CUTTING TOOLS M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point (027731AS)
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (39298D2B51790)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- MILWAUKEE TOOL 7/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4360)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 6" X 8" (48-20-7312)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- Hawera Hammer Drill Bits