Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max
Mfr # M45020
Zoro # G0772077
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Product Information
- Brand Hawera
- MFR # M45020
- Zoro # G0772077
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- MILWAUKEE TOOL 7 1/4 in. 56 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4335)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- BOSCH Hammer Drill Bit (HC4C2146)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2" (48-20-5125)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (22UW13)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- Hawera Hammer Drill Bits