Shop All Ball Valves
Hausen
3/8-inch FIP x 3/8-inch FIP Threaded Standard Port Brass Ball Valve
Mfr # HA-BV122-1
Zoro # G611303757
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 3.94 in
- Overall Height 1.91 in
- Width 0.93 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter
Product Information
- Brand Hausen
- MFR # HA-BV122-1
- Zoro # G611303757
- UPC # 841511146111
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 3.94 in |
Overall Height | 1.91 in |
Width | 0.93 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water, oil, and gas distribution systems; Features lead-free materials, blowout-resistant stem with dual-seal PTFE packing and EPDM O-ring design.
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packaging nut); PTFE: (seat, stem packing); Steel: (handle, nut)
- •Pipe size/type: 3/8 inch MIP/MPT Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 600 CWP; Maximum working temperature: 180 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 3/4 in Pipe Size, Female NPT (ZUSA-PF-10518)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0210A)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 1/2 in. SWT x 1/2 in. SWT Premium Brass Full Port Ball Valve with Drain, 10PK (HA-BV109-10)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- HAUSEN 1/2-inch Sweat x 1/2-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified (HA-BV102-1)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- Hausen Ball Valves