Shop All Hose Bibbs
Hausen
3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff
Mfr # HA-HB106-1
Zoro # G311303750
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Type Iron Pipe
- Handle Material Brass
Product Information
- Brand Hausen
- MFR # HA-HB106-1
- Zoro # G311303750
- UPC # 841511146227
- Country of Origin China
- Category Hose Bibbs
Details
Inlet Type | Iron Pipe |
Handle Material | Brass |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •Heavy-duty construction; For use in irrigation applications with standard garden hoses
- •Features a no-kink valve; Brass body construction
- •Pipe size/type: 3/4-inch MIP x MHT; Compatible with standard garden hoses with a 3/4 inch Male Hose Thread (MHT) connection; Valve construction includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- •cUPC certified; NOT intended for drinking water
- •Maximum pressure: 125 PSI; Temperature rating: 35 degrees F - 200 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Formera 25" Undermount Stainless Steel Kitchen Sink (442766)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- HAUSEN 3/4" Nokink Hosebibb MPT, 10PK (HA-HB102-10)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB104-1)
- HAUSEN 3/4-inch FIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB100-1)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB103-1)
- THRIFCO PLUMBING 5/8 Inch Comp. x 3/4 Inch GHT Brass No-Kink Hose Bibb, ARROWHE (6415103)
- Hausen Valves