Shop All Water Connectors
Hausen
16-Inch Stainless Steel Faucet Connector 3/8'' C X 1/2"C , Faucet Supply Line, 2PK
Mfr # HA-FC-109
Zoro # G005299062
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction brass, non-toxic PVC, stainless steel
- Inlet Type Copper
- Outlet Type Copper
- Bowl Depth 0.75 in
- Color Chrome-Plated
Product Information
- Brand Hausen
- MFR # HA-FC-109
- Zoro # G005299062
- UPC # 841511142236
- Country of Origin China
- Category Water Connectors
Dimensions
Bowl Depth | 0.75 in |
Overall Length | 16 in |
Overall Width | 0.75 in |
Details
Material of Construction | brass, non-toxic PVC, stainless steel |
Inlet Type | Copper |
Outlet Type | Copper |
Color | Chrome-Plated |
Includes | EPDM gaskets, brass hex nuts |
Description
Matte
- •Flexible hose for use in connection and supply of cold and hot water to faucets
- •Heavy-duty construction made from lead-free materials
- •Pipe size/type: 16 Inch Compression x Compression; compatible with standard faucet with 1/2" FIP X 3/8"C Thread connection
- •cUPC and NSF-61 certified; lead-free
- •Temperature rating: 68 degrees F - 158 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Flange Cover Plate Ss 6In (42783)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DURAVIT Architec Shower Tray White (720246000000090)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-100-2)
- HAUSEN 20-Inch Stainless Steel Faucet Connector 7/16'' C X 1/2"FIP, Faucet Supply Line, 2PK (HA-FC-112)
- HAUSEN 84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-102)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- HAUSEN 120-Inch Stainless steel Washing machine connector 8FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-103-2)
- HAUSEN 12-Inch Stainless Steel Faucet Connector 1/2" FIPX 1/2" FIP, Faucet Supply Line, 6PK (HA-FC-100)
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel (88-5120)
- Hausen Water Connectors