Shop All Ball Valves
Hausen
1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection
Mfr # HA-BV121-1
Zoro # G411303759
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 0.93 in
- Includes Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter
- Length 4.37 in
- Overall Height 1.95 in
Product Information
- Brand Hausen
- MFR # HA-BV121-1
- Zoro # G411303759
- UPC # 841511146104
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 0.93 in |
Length | 4.37 in |
Overall Height | 1.95 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water, oil, and gas distribution systems; Features lead-free materials, blowout-resistant stem with EPDM O-ring design, for use with cold expansion rings in compliance with ASTM F1960.
- •Valve materials include: Lead-free forged brass: (body, ball, stem, cap); PTFE: (seat, washer); Steel: (handle, nut); EPDM: (O-ring)
- •Pipe size/type: 1/2 inch PEX A Pipe; Valve construction includes Handle nut, Lever handle, Washer, Stem, Stem O-ring, Body, Ball, Seat, End adapter
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 400 CWP; Maximum working temperature: 180 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-8)
- ASCO RED-HAT REBUILD KIT VALVE PARTS AND ACCESSORY (304-063)
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 3/8-inch FIP x 3/8-inch FIP Threaded Standard Port Brass Ball Valve (HA-BV122-1)
- HAUSEN 1/2-inch Single O-Ring Press Ball Valve (HA-BV112-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- Hausen Valves