Shop All Supply Stop Valves
Hausen
1/2-inch Nominal Push Connect Inlet x 3/8-inch O.D. Compression Outlet 1/4-Turn Straight Water Stop
Mfr # HA-SS105-1
Zoro # G911303747
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Chrome-Plated
- Outlet Type Copper
- Includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener.
- Length (In.) 2.65 in
Product Information
- Brand Hausen
- MFR # HA-SS105-1
- Zoro # G911303747
- UPC # 841511146340
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length (In.) | 2.65 in |
Details
Body Material | Brass |
Color | Chrome-Plated |
Outlet Type | Copper |
Includes | Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener. |
Inlet Type | Copper, CPVC and PEX |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water distribution systems; Features 1/4 turn shut-off, compatible with PEX, CPVC and copper
- •Valve materials include: forged brass: (body, ball, stem, nut, ferrule); PTFE: (seat); ABS handle, EPDM: (O-ring); POM: (push ring, seat ring, lock ring), PSU stiffener, SS304 gripper ring
- •Pipe size/type: 1/2 inch & 3/8 inch Copper/CPVC/PEX B Pipe; Valve construction includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule, Push ring, Seat ring, Gripper ring, Stiffener
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure: 125 PSI; Temperature rating: 41 degrees F - 179 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- HAUSEN 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Valve, 5PK (HA-SS103-5)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- HAUSEN 1/2 in. FIP Inlet x 1/2 in. O.D. Compression Outlet Multi-Turn Angle Valve, 5PK (HA-SS113-5)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- Hausen Valves