Shop All Ball Valves
Hausen
1-inch Sweat x 1-inch Sweat Full Port Brass Ball Valve; cUPC/ANSI/NSF Certified
Mfr # HA-BV100-1
Zoro # G911303778
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 2.82 in
- Length 5.76 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter
- Width 1.73 in
Product Information
- Brand Hausen
- MFR # HA-BV100-1
- Zoro # G911303778
- UPC # 841511145893
- Country of Origin China
- Category Ball Valves
Dimensions
Overall Height | 2.82 in |
Length | 5.76 in |
Width | 1.73 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water distribution systems; Features lead-free materials and blowout-resistant stem with dual-seal PTFE packing and EPDM O-ring design
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packing nut); PTFE: (seat, stem packing); Steel: (handle, nut)
- •Pipe size/type: 1 inch Copper Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem O-ring, Stem, Washer, Body, Ball, Seat, End adapter
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure 600PSI; Maximum working temperature: 400 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO VALVE (MV220SL)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- HAUSEN 1/2 in. SWT x 1/2 in. SWT Premium Brass Full Port Ball Valve with Drain, 10PK (HA-BV109-10)
- CHICAGO VALVES AND CONTROLS 4", FNPT Full Port Brass Ball Valve (1111TTE040)
- Hausen Ball Valves