Shop All Indoor Game Tables
Hathaway
Tip Darts, Tempest Color, Steel Tip, PK3
Mfr # BG1056
Zoro # G7264559
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nickel-Plated Barrels with Black Rings and Scalloped Grooves
- Includes (3) Aluminum Spinning Shafts, (3) Convex Nylon Shafts, (6) Wide Poly Flights, Carrying Case
- Color Black, Yellow
- For Use With Sisal Dartboards
- Accessory Type Tip Darts
Product Information
- Brand Hathaway
- MFR # BG1056
- Zoro # G7264559
- UPC # 672875904853
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Game Piece Length | 6 1/2 in |
Details
Item | Steel Tip Darts |
Features | Nickel-Plated Barrels with Black Rings and Scalloped Grooves |
Includes | (3) Aluminum Spinning Shafts, (3) Convex Nylon Shafts, (6) Wide Poly Flights, Carrying Case |
Color | Black, Yellow |
For Use With | Sisal Dartboards |
Accessory Type | Tip Darts |
Body Material | Aluminum |
Product Type | Steel Tip Darts |
Tip Material | Steel |
Description
Steel Tip Darts, Body Material Aluminum, Color Black, Yellow, Game Piece Length 6 1/2 in, Includes (3) Aluminum Spinning Shafts, (3) Convex Nylon Shafts, (6) Wide Poly Flights, Carrying Case, Product Type Steel Tip Darts, Tip Material Steel, For Use With Sisal Dartboards, Features Nickel-Plated Barrels with Black Rings and Scalloped Grooves, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Lead Scrubber Hand Wipes 40 Pre-Moistene (BC-32440)
- OREGON Chnsaw Safety Chps Blk (563979)
- AFTERMARKET Elbow Gasket Fits Kubota Tractors L175 L185 L245 L1500 L1501DT (15221-12370)
- SPALDING Pro-Shot Basketball Net (8284SP)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- SHUBB Shubb GC-PB C7B Partial - Cover 2-3-4 or 5-4-3 - Brass Capo (GC-PB)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- Hathaway Indoor Games