Shop All Indoor Game Tables
This Product is Discontinued
Hathaway
Tip Darts, Sure Grip, Soft Tip, PK3 (Discontinued)
Mfr # BG1054
Zoro # G7315561
This Product is Discontinued
Key Features
- Features Nickel-Plated Barrel with Rubberized Sleeves
- Includes (3) Aluminum Shafts with Locking Hole, (3) Convex Nylon Shafts, (6) Slim Poly Flights, Carrying Case
- Color Black, Blue
- For Use With Electronic Dartboards
- Accessory Type Tip Darts
Product Information
- Brand Hathaway
- MFR # BG1054
- Zoro # G7315561
- UPC # 672875904846
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Game Piece Length | 6 1/2 in |
Details
Item | Soft Tip Darts |
Features | Nickel-Plated Barrel with Rubberized Sleeves |
Includes | (3) Aluminum Shafts with Locking Hole, (3) Convex Nylon Shafts, (6) Slim Poly Flights, Carrying Case |
Color | Black, Blue |
For Use With | Electronic Dartboards |
Accessory Type | Tip Darts |
Body Material | Aluminum, Nickel, Rubber |
Product Type | Soft Tip Darts |
Tip Material | Plastic |
Description
Soft Tip Darts, Body Material Aluminum, Nickel, Rubber, Color Black, Blue, Game Piece Length 6 1/2 in, Includes (3) Aluminum Shafts with Locking Hole, (3) Convex Nylon Shafts, (6) Slim Poly Flights, Carrying Case, Product Type Soft Tip Darts, Tip Material Plastic, For Use With Electronic Dartboards, Features Nickel-Plated Barrel with Rubberized Sleeves, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.