Shop All Bar Height Stools
Hathaway
Swivel Bar Stool, 32"
Mfr # BG2815
Zoro # G7446820
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Caster Type Non-Marring Floor Glides
- Seat Height Range 31-1/2"
- Weight Capacity 275 lb.
- Frame Material Solid Hardwood
Product Information
- Brand Hathaway
- MFR # BG2815
- Zoro # G7446820
- UPC # 672875904983
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Caster Type | Non-Marring Floor Glides |
Weight Capacity | 275 lb. |
Frame Material | Solid Hardwood |
Seat Material | Faux Leather |
Material | Birchwood, Foam, Synthetic Leather |
Color | Walnut/Black |
Item | Swivel Bar Stool,32" |
Finish | Antique Walnut |
Description
Swivel Bar Stool,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- MANHATTAN COMFORT Klismos Barstool in Camel and Dark Walnut (BS014-CL)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- FLASH FURNITURE Metal BarStool, 30", Teal (ET-3534-30-CB-WD-GG)
- HOLLAND BAR STOOL CO 30" Bar Stool, Natural Finish, a Natural Seat (311030NatNat)
- LUMISOURCE Masters Adjustable Swivel Barstool in Black Faux Leather (BS-TW-MASTER BK)
- SAFAVIEH Darin Barstool, Black, White Cushion - 38.8 x 20.5 x 15.8 in. (SEA4015B)
- SAFAVIEH Seth Bar Stool- Sky Blue - 43.5 x 23.2 x 18.7 in. (MCR4510H)
- Hathaway Bar Height Stools