Shop All Billiard Accessories
Hathaway
Regent Corner Floor Cue Rack, Walnut
Mfr # BG2569W
Zoro # G3109169
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drink Coasters
- Color Walnut
- Material Medium Density Fiberboard, Poplar Wood, Veneer
- Overall Depth 16 in
- Overall Width 16 in
Product Information
- Brand Hathaway
- MFR # BG2569W
- Zoro # G3109169
- UPC # 672875905478
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Depth | 16 in |
Overall Width | 16 in |
Overall Height | 28 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Diameter - Maximum | 2 in |
Details
Item | Cue Rack |
Features | Drink Coasters |
Color | Walnut |
Material | Medium Density Fiberboard, Poplar Wood, Veneer |
Assembly | Unassembled |
Number of Cue Slots | 10 |
Number of Cupholders | 4 |
Product Type | Cue Rack |
Includes Mounting Hardware | No Mounting Hardware |
Mountable | Freestanding |
Description
Cue Rack, Color Walnut, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware No Mounting Hardware, Material Medium Density Fiberboard, Poplar Wood, Veneer, Number of Cue Slots 10, Overall Height 28 in, Overall Width 16 in, Product Type Cue Rack, Assembly Unassembled, Features Drink Coasters, Mountable Freestanding, Number of Cupholders 4, Overall Depth 16 in
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Voltage Regulator (84004837)
- EGO Zero Turn Mower, 22 HP, 42" Cutting Width (ZT4204L)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- STENS New Flat Idler For John Deere 65, 66, 68, S80, S82 Rear Engine, 108, 112L, 116, 130, 160, 170 (280-099)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- WAVE7 Wave7 DJRBBS200 Dale Jr Billiard Ball Set (DJRBBS200)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- Hathaway Billiard Accessories