Shop All Billiard Accessories
Hathaway
Pool Table Billiard Accessory Kit
Mfr # BG2543
Zoro # G3860355
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Two-Piece Cue Sticks, (16 ) 2 1/4 in Billiard Balls, (2) Green Chalks, Aluminum Bridge Head with Two-Piece Bridge Stick, Ball Racking Triangle, Rail Brush
- Color Assorted
- Material Plastic, Resin, Wood
- Overall Length 57 in
- Product Type Pool Table Billiard Accessory Kit
Product Information
- Brand Hathaway
- MFR # BG2543
- Zoro # G3860355
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Length | 57 in |
Details
Item | Pool Table Billiard Accessory Kit |
Includes | (2) Two-Piece Cue Sticks, (16 ) 2 1/4 in Billiard Balls, (2) Green Chalks, Aluminum Bridge Head with Two-Piece Bridge Stick, Ball Racking Triangle, Rail Brush |
Color | Assorted |
Material | Plastic, Resin, Wood |
Product Type | Pool Table Billiard Accessory Kit |
Description
Pool Table Billiard Accessory Kit, Product Type Pool Table Billiard Accessory Kit, Color Assorted, Material Plastic, Resin, Wood, Overall Length 57 in, Includes (2) Two-Piece Cue Sticks, (16 ) 2 1/4 in Billiard Balls, (2) Green Chalks, Aluminum Bridge Head with Two-Piece Bridge Stick, Ball Racking Triangle, Rail Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- CUISINART Magnetic Grilling Spice Set, 3 pcs. (CSS-33)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-24)
- STRIKE3 16 ft. Black Aluminum Insert Gutter & Awning Rail (ST756732)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- HOLLAND BAR STOOL CO 7 Ft. Nashville Predators Pool Table Cloth (PCL7NshPre)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- BRUNSWICK BILLIARDS Foosball Table, 55 9/10 in L, 50 3/10 in W (51871693001)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- Hathaway Indoor Games