Shop All Indoor Game Tables
Hathaway
Pool Table, 7 ft., Black, MDF, Wool/Nylon
Mfr # BG2515PB
Zoro # G2766541
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Table Size 7 ft
- Includes (2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Racking Triangle, Rail Brush
- Table Material Medium-Density Fiberboard
- Frame Material Medium-Density Fiberboard
- Table Finish Matte
Product Information
- Brand Hathaway
- MFR # BG2515PB
- Zoro # G2766541
- UPC # 672875903009
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Table Size | 7 ft |
Height | 32 in |
Width | 48 in |
Length | 87 in |
Overall Length | 87 in |
Overall Width | 48 in |
Overall Height | 32 in |
Playing Surface Length | 78 in |
Support Structure Length | 59 1/2 in |
Playing Surface Width | 39 in |
Support Structure Width | 36 1/2 in |
Rail Width | 4 in |
Description
Pool Table, Product Type Pool Table, Table Color Black, Overall Length 87 in, Overall Width 48 in, Overall Height 32 in, Playing Surface Length 78 in, Playing Surface Width 39 in, Support Structure Length 59 1/2 in, Pocket Style Internal Ball Return, Support Structure Width 36 1/2 in, Conversion Top Length Not Applicable, Cloth Color Blue, Conversion Top Width Not Applicable, Cloth Type Polyester, Wool, Conversion Top Thickness Not Applicable, Table Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gov Spring (31386)
- SQWINCHER Beverage Cooler, 1gal, Yellow, Plastic, PK12 (158400101)
- BRIGGS & STRATTON Primer Bulb (694395)
- FIMCO Flat Fan Spray Tip, .2GPM, PK2 (7771769)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- CHAMPION SPORTS Champion Sports TCS Tennis Center Strap; White (TCS)
- Hathaway Indoor Game Tables