Shop All Basketball Equipment
Hathaway
Mini Basketball, 7 in.
Mfr # BG2213
Zoro # G3860626
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Indoor/Outdoor Indoor, Outdoor
- Material Rubber
- Circumference 37 7/10 in
- Display Product Type Mini Basketball
Product Information
- Brand Hathaway
- MFR # BG2213
- Zoro # G3860626
- Country of Origin China
- Category Basketball Equipment
Dimensions
Details
Item | Basketball |
Color | Orange |
Indoor/Outdoor | Indoor, Outdoor |
Material | Rubber |
Circumference | 37 7/10 in |
Display Product Type | Mini Basketball |
Product Type | Basketball |
Description
Basketball, Product Type Basketball, Standards Not Applicable, Color Orange, Material Rubber, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Display Product Type Mini Basketball, Circumference 37 7/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Lower Radiator 12" x4" x3" (A-141570A1)
- STENS Oil Drain Valve For Honda 15558-Zj1-010Ah (125-730)
- ZORO SELECT Seal, Oil (1940560)
- BRIGGS & STRATTON Pilot Jet (801308)
- SPALDING Basketball Rack, Chrome (411-602)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- SPORTIME Sportime 014944 22 In. Big Mouth Hang-A-Hoop (14944)
- CHAMPION SPORTS Champion Sports HT72 29.5 in. Weighted Basketball Trainer; Yellow - 3.17 lbs (HT72)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- Hathaway Basketball Equipment