Shop All Billiard Accessories
Hathaway
Deluxe Floor Cue Rack, Walnut Finish
Mfr # BG2565W
Zoro # G3860215
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood
- Overall Width 30 in
- Overall Height 30 in
- Includes Mounting Hardware No Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG2565W
- Zoro # G3860215
- UPC # 00672875904341
- Country of Origin China
- Category Billiard Accessories
Dimensions
Overall Width | 30 in |
Overall Height | 30 in |
Compatible Cue Length - Minimum | 32 in |
Compatible Cue Length - Maximum | 70 in |
Compatible Cue Diameter - Minimum | 1/2 in |
Compatible Cue Diameter - Maximum | 2 in |
Details
Item | Cue Rack |
Color | Walnut |
Material | Wood |
Includes Mounting Hardware | No Mounting Hardware |
Product Type | Cue Rack |
Mountable | Freestanding |
Number of Cue Slots | 8 |
Description
Cue Rack, Color Walnut, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware No Mounting Hardware, Material Wood, Number of Cue Slots 8, Overall Height 30 in, Overall Width 30 in, Product Type Cue Rack, Mountable Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 103629001 New Heavy Duty Leaf Spring Fits Rear of Club Car DS 1981 and up (OTK20-0933)
- MAURITZON 11 ft8 in x 19 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1220)
- BRIGGS & STRATTON Spark Plug Boot (691909)
- LOGO BRANDS Auburn Stadium Seat (110-80)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies RUTBCS200 Rutgers Billiard Cue Stick - Blizzard (RUTBCS200)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- BILLIARDS ACCESSORIES Billiards Accessories TP5145A Cushion Facing for Pool Table; 3 mm - Set of 12 (TP5145A)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- CARMELLI Carmelli NG2556W Cambridge Spectator Chair; Antique Walnut (bg2556W)
- HOLLAND BAR STOOL CO 7 Ft. Nashville Predators Pool Table Cloth (PCL7NshPre)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- Hathaway Indoor Games