Shop All Indoor Game Tables
Hathaway
Dartboard, Black, Sisal Board Style
Mfr # BG1043D
Zoro # G7264629
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Steel Tip Darts
- Color Black
- Board Style Sisal
- Board Material Sisal
- Open Depth 1 1/2 in
Product Information
- Brand Hathaway
- MFR # BG1043D
- Zoro # G7264629
- UPC # 672875904334
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Open Depth | 1 1/2 in |
Open Width | 18 in |
Open Height | 18 in |
Details
Item | Dartboard |
Includes | (6) Steel Tip Darts |
Color | Black |
Board Style | Sisal |
Board Material | Sisal |
Assembly | Unassembled |
Product Type | Dartboard |
Includes Assembly Tools | No |
Number of Darts | 6 |
Board Color | Black, Green, Red, White |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (2) Small Mounting Bracket Bolts, (3) Bumper Nails, (3) Rubber Bumpers, Mounting Bracket, Mounting Screw |
Scoring System | Manual |
Description
Dartboard, Product Type Dartboard, Scoring System Manual, Board Color Black, Green, Red, White, Board Material Sisal, Cabinet Color Not Applicable, Open Height 18 in, Open Width 18 in, Open Depth 1 1/2 in, Cabinet Material Not Applicable, Number of Darts 6, Mounting Hardware Included (2) Small Mounting Bracket Bolts, (3) Bumper Nails, (3) Rubber Bumpers, Mounting Bracket, Mounting Screw, Closed Depth Not Applicable, Closed Height Not Applicable, Closed Width Not Applicable, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties, 7" 16 Ga B/A , 5000PK (16BA7-DOMNY)
- ZERO FRICTION Cabretta Elite (Red, White, and Blue) (GL70025)
- PROJEX Standard Duty Tarp, Blue (KSA1012)
- FLOWZONE GHT Adapter Garden Hose Adapter (FZAACC)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- ROCK & ROLL IT Rock & Roll It MUK-22XYL Rainbow Xylophone Portable & Flexible Electronic Pad; Multi Color - Standard Size (MUK-22XYL)
- Hathaway Indoor Game Tables