Shop All Indoor Game Tables
Hathaway
Dartboard, Black, Electronic Board Style
Mfr # BG1042D
Zoro # G7264638
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Soft Tip Darts
- Color Black
- Board Style Electronic
- Board Material Plastic
- Open Width 20 1/2 in
Product Information
- Brand Hathaway
- MFR # BG1042D
- Zoro # G7264638
- UPC # 672875904389
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Open Width | 20 1/2 in |
Open Height | 22 3/4 in |
Open Depth | 1 1/8 in |
Details
Item | Dartboard |
Includes | (6) Soft Tip Darts |
Color | Black |
Board Style | Electronic |
Board Material | Plastic |
Assembly | Assembled |
Product Type | Dartboard |
Scoring System | Manual |
Number of Darts | 6 |
Board Color | Black, Green, Red, White |
Includes Mounting Hardware | Yes |
Description
Dartboard, Product Type Dartboard, Scoring System Manual, Board Color Black, Green, Red, White, Board Material Plastic, Cabinet Color Not Applicable, Open Height 22 3/4 in, Open Width 20 1/2 in, Open Depth 1 1/8 in, Cabinet Material Not Applicable, Number of Darts 6, Closed Depth Not Applicable, Closed Height Not Applicable, Closed Width Not Applicable, Assembly Assembled, Includes Assembly Tools Not Applicable, Includes Mounting Hardware Yes, Includes (6) Soft Tip Darts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX FCW ANCHOR FOOT PAD 3/4"" (77288)
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- AFTERMARKET BEARING CUP Fits JD9159 Fits John Deere Models:4400 4200 4300 Tractor and Variou (JM515610)
- ZEP 16OZ Fly Spray (349316CVB)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- Hathaway Indoor Games