Shop All Bath and Shower Mats
Hastings Home
Wrapping Paper Storage Box Holds 20 Rolls of 40-inch Gift Wrap Use for Holiday and Christmas
Mfr # 657361CVW
Zoro # G601776820
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 41.5
- Width 12.75
- Weight 6.48
- Height 2
Product Information
- Brand Hastings Home
- MFR # 657361CVW
- Zoro # G601776820
- UPC # 194189590664
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 41.5 |
Width | 12.75 |
Height | 2 |
Details
Weight | 6.48 |
Description
The Wrapping Paper Storage Box by Hastings Home makes it easy to store away left-over and unused rolls of gift wrap from any occasion. Tired of pulling out flattened or wrinkled rolls of paper from your closet left over from the previous holiday? This innovative, vertical organizer is designed specifically to protect your extra-long wrapping paper with its internal dividers that hold 20 rolls of gift wrap, a removable lid, stitched seams and durable handles for portability. Keeping your Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- ATLAS COMMERCIAL PRODUCTS Madison Bentwood Chair, Cognac (BWC45DB)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Ivory (261848ABX)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Green) (847272MDY)
- HASTINGS HOME 100-percent Cotton Bath Mat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Silver (754380KFK)
- INTERDESIGN BATH MAT GREEN 26-1/2"" (80012)
- Hastings Home Bath and Shower Mats