Shop All Shoe Storage
Hastings Home
Tiered Shoe Rack with Dust Cover, Free Standing Vertical Footwear Organizer and Metal Frame
Mfr # 808237ISI
Zoro # G301706981
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34
- Height 62
- Width 10.5
- Weight 8.45
Product Information
- Brand Hastings Home
- MFR # 808237ISI
- Zoro # G301706981
- UPC # 194189590107
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 34 |
Height | 62 |
Width | 10.5 |
Details
Weight | 8.45 |
Description
Keep your bedroom, entryway or mudroom organized with the Tiered Shoe Rack with Dust Cover by Hastings Home. This storage shelf features a durable, 0.24mm thick metal frame and polypropylene connectors for strength and stability as well as a 75g non-woven fabric dust cover. The dust cover is soft, breathable and water resistant to protect your shoes and other belongings from dirt, mold and mildew. The fabric is easy to clean with a soft, damp cloth and warm, soapy water. The cover easily rolls up and zips for easy access to your belongings or complete removal if you don't want to use the cover with the shelf. This organizer is great for apartments, condos and homes with limited closet space and is ideal for decluttering your garage or patio as well as your indoor spaces. The shelves measure 6 inches high, 34 inches wide and 10.5 inches deep, providing plenty of room for storing folded clothes or linens, crafting supplies and handbags as well as footwear. The shelf is quick and easy to assemble with the included instructions, so you can start to declutter and organize your home in minutes!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085268)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- HASTINGS HOME Hastings Home 3-Tier, 18 Pair Shoe Storage Rack (154420TRM)
- HASTINGS HOME Hastings Home 8-Tier, 48 Pair Shoe Storage Rack (455327YTP)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- Hastings Home Shoe Storage