Shop All Food Service Storage & Transportation
Hastings Home
Storage Container Carousel Organizer Rotating Kitchen Cabinet, Pantry Stackable BPA Free Food Bowl
Mfr # 978929BPY
Zoro # G001701118
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11
- Height 8
- Width 11
- Weight 3.35
Product Information
- Brand Hastings Home
- MFR # 978929BPY
- Zoro # G001701118
- UPC # 194189539588
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 11 |
Height | 8 |
Width | 11 |
Details
Weight | 3.35 |
Description
Keep your kitchen neat and organized with the Food Container Carousel by Hastings Home. The convenient stand holds all 48 pieces of the included container set to keep them all in one place and easy to find when you need them. The base spins a full 360 degrees so you can reach any kind of bowl, even in a small space like a cabinet. The containers themselves are made of BPA free plastic and are both microwave and dishwasher safe. The lids are interchangeable and can be used on all of the bowls, so you never have to fumble to find the correct lid ever again. The base of the carousel measures just 11 inches across and stands 8 inches high, so it's great for kitchens with small cupboards or limited counter space. The containers can also be used to organize sewing or craft items and office supplies. You can even use them in your garage to keep fasteners and small tools neat and easy to access! Set Includes: Eight 8 ounce bowls, Eight 16 ounce bowls, Eight 24 ounce bowls, 24 interchangeable lids, and 1 carousel rack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black Appliance Leg, 1/4-20 x 1/2" L Prot (A60-2205)
- ELECTROLUX PROFESSIONAL O-Ring, Dia.9, 25X1, 78 (0L2303)
- HATCO Toaster Element 120V 325W 12-3/4" (R02.09.031.00)
- WHIRLPOOL Dishrack Positioner (W10195840)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- AMGOOD 20 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 20TIER-PANRACK)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- Hastings Home Food Service Storage & Transportation