Shop All Accent Furniture and Storage
Hastings Home
Storage Basket, Natural, 16 in L x 8 in W x 14 in H
Mfr # 450466HTX
Zoro # G901777022
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 16 in L x 8 in W x 14 in H
- Weight Capacity 4 lb
- Width 8 in
- Color Natural
- Length 16 in
Product Information
- Brand Hastings Home
- MFR # 450466HTX
- Zoro # G901777022
- UPC # 194189645746
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall L x W x H | 16 in L x 8 in W x 14 in H |
Width | 8 in |
Length | 16 in |
Height | 14 in |
Details
Weight Capacity | 4 lb |
Item | Storage Basket |
Color | Natural |
Description
Hastings Home's handmade 14-Inch Wicker Stair Case Basket with Handles are designed to organize and declutter your house or apartment of all the things that need to go upstairs. Made of the strongest seagrass, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The convenient handles allow you to move it up and down the stairs with ease, simply place your items in this basket, grab the handles and bring the items upstairs at once. Product Details: Basket Opening Measures: 16-in L x 8-in W x 14-in H. Material: Seagrass. Color: Natural. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- BEVCO Arm Rest, Ergo Adjustable, Black, PR (A5)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Foldable Storage Cube Ottoman with Pockets, Footrest Organizer for Bedroom, Dorm, (Pair, Charcoal Gray (818893AZC)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- Hastings Home Accent Furniture and Storage