Shop All Shoe Storage
Hastings Home
Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver
Mfr # 638750EFB
Zoro # G201776909
original price:
$17.19
14% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Height 25
- Width 8
- Weight 2.86
Product Information
- Brand Hastings Home
- MFR # 638750EFB
- Zoro # G201776909
- UPC # 194189589965
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 36 |
Height | 25 |
Width | 8 |
Details
Weight | 2.86 |
Description
Keep your shoes organized and off the floor with the 4-Tier Shoe Rack from Hastings Home. This elegantly modern shoe rack will keep your home organized and stylish with its compact design. Perfect for small homes, apartments, and garages. This 4-tier space saver can contain about 16 pairs of shoes to keep your entryway, closet or mudroom away from mess.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- ZORO SELECT Tool Holder (6YE25)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- QUANTUM STORAGE SYSTEMS QUS221 Plastic Storage Bin, 6 in x 9-1/4 in x 5 in, Red (QUS221RD)
- HASTINGS HOME Hastings Home 3-Tier, 18 Pair Shoe Storage Rack (154420TRM)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- DANCO Rubber 1-11/16 inch D X 2-5/8 inch D Bath Shoe Gasket (36549B)
- Hastings Home Shoe Storage