Shop All Kitchen Towels & Dishcloths
Hastings Home
Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors
Mfr # 626693IWU
Zoro # G001776321
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.01
- Length 16
- Width 28
- Weight 2.05
Product Information
- Brand Hastings Home
- MFR # 626693IWU
- Zoro # G001776321
- UPC # 194189638861
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Dimensions
Height | 0.01 |
Length | 16 |
Width | 28 |
Details
Weight | 2.05 |
Description
Bring fresh style and function into your kitchen and home with this circular weave Kitchen Towel Set by Hastings Home. These versatile dish towels are made of super absorbent 100 Percent cotton and feature a chic circle pattern weave, providing a modern design as well as an enhanced texture and drying. This pack of 8 hand towels feature four attractive colors (red, yellow, teal and green) that you can use together or alone to coordinate with any kitchen and dining decor. They can serve as festive hand towels or easy table napkins and make the perfect housewarming gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Rinse Arm D/M Usn10 Spindle (0507443)
- GEHLS Gehl's Jalapeno Nacho Cheese With Hose 80 oz., PK4 (G05039)
- SNYDERS OF HANOVER Snyder's Of Hanover Pretzel Sticks 3.5 oz. Bag, PK8 (111818)
- GARLAND Infrared Burner 15" X 6-1/4" Steel (1035197)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Circle Pattern Weave, 4 Colors (341343CXL)
- RITZ Paprika Cotton Check Kitchen Towel , 3PK (82483)
- CAROLINES TREASURES Carolines Treasures CK1646KTEMB Giant Schnauzer Easter White Embroidered Plush Hand Towel - Set of 2 (CK1646KTEMB)
- BETSY DRAKE Betsy Drake KT299 Dicks Dragonfly Kitchen Towel (KT299)
- BETSY DRAKE Betsy Drake KT004 Blue Crab - Female Kitchen Towel (KT004)
- CAROLINES TREASURES Frog Dish Drying Mat (8688DDM)
- BEDFORD 12.5 x 12.5 in. Home Kitchen Dish Cloth; Multi-Color (69A-39321)
- Hastings Home Kitchen Towels & Dishcloths