Shop All Exercise Equipment
Hastings Home
Set of 4 Resistance Bands Exercise Loops for Fitness, Muscle Toning, Stretching, Physical Therapy
Mfr # 878888EOE
Zoro # G801777481
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.2
- Width 5.9
- Height 0.9
Product Information
- Brand Hastings Home
- MFR # 878888EOE
- Zoro # G801777481
- UPC # 194189647573
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 3.2 |
Width | 5.9 |
Height | 0.9 |
Details
Weight | 0.25 |
Description
Improve your physique without the heavy dumbbells or weights with this Strength Training Fitness Resistance Band Set by Hastings Home. Each band is lightweight enough to use at home or travel with you to the gym. The addition of this resistance band in your regular cardio or weight training is sure to maximize muscle definition, flexibility, and stamina!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer (2DCB5)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- A & I PRODUCTS Bearing Kit; CS5-CS8 8" x5" x2" (A-SBK2C)
- S.M. ARNOLD Chemical Resistant Sprayer, 32 oz (SM305315)
- BLACK MOUNTAIN PRODUCTS Exercise Mats Set of 2 (Black Yoga Blocks)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- CANDO INTERNATIONAL Cando 10-5294 Band Exercise Loop - 30 Inch Long - Blue - Heavy (1239909)
- LEISURE SPORTS Non Slip Yoga Mat Double Sided Comfort Foam, Durable Exercise For Fitness, Pilates, Workout (Purple) (967782XKC)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791B Cando Metal Mobile Ball Stabilizer Chair With Arms Ball; Blue (30-1791B)
- TORK Tork 132441 4-Ply Advanced 440 Center Pull Wiper - Blue; 1 1 in. x 15.7 5 in. (MOL-132441)
- Hastings Home Exercise Equipment