Shop All Laundry Hampers
Hastings Home
Set of 4 Mesh Laundry Bags, Clothes Organizer Washer with Zipper, Travel/Laundry (2 Medium 2 Large)
Mfr # 107862ZDG
Zoro # G201777401
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Width 15
- Height 0.1
- Weight 0.39
Product Information
- Brand Hastings Home
- MFR # 107862ZDG
- Zoro # G201777401
- UPC # 194189589026
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 20 |
Width | 15 |
Height | 0.1 |
Details
Weight | 0.39 |
Description
These 4 washable mesh laundry bags keep clothes together while also letting you separate whites, colors, and delicates in the washer and dryer. This bag can fit in any travel suitcase help separate dirty clothes from clean clothes at home or while traveling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- AMSCOPE Kimtech Science KimWipes Delicate Task Wipers (WP-KIM)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- HASTINGS HOME 7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown (661398CPU)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- BASICWISE Wooden White Finish Storage Box with Cover, Small Storage Laundry Hamper (QI004374.WT)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- Hastings Home Laundry Hampers