Shop All Sheets and Pillow Cases
Hastings Home
Roasting Pan with Flat Rack Nonstick Oven Roaster, Grid to Drain Fat and Grease Kitchen Cookware
Mfr # 252985ALP
Zoro # G201701130
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 10
- Length 14.75
- Weight 1.55
Product Information
- Brand Hastings Home
- MFR # 252985ALP
- Zoro # G201701130
- UPC # 194189644718
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 2 |
Width | 10 |
Length | 14.75 |
Details
Weight | 1.55 |
Description
Cook up healthy and delicious dinners with the Nonstick Roasting Pan by Hastings Home! With a removable wire grill rack insert conveniently included to drain off excess fat and grease and provide better air circulation for even cooking, your roast chicken, turkey, potatoes, or vegetables will turn out perfectly every time. The nonstick coating on the inside and outside of the pan ensures a quick release so none of your food will get stuck to the pan. Made of anti-warping Carbon Steel, this durable pan will be a long-lasting piece of cookware for your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Full-Ivory (1000FLSH SLIV)
- Hastings Home Sheets and Pillow Cases