Shop All Sheets and Pillow Cases
Hastings Home
Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware
Mfr # 247602ITR
Zoro # G001701132
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 16.5
- Height 2.5
- Weight 3.21
Product Information
- Brand Hastings Home
- MFR # 247602ITR
- Zoro # G001701132
- UPC # 194189644749
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 12 |
Length | 16.5 |
Height | 2.5 |
Details
Weight | 3.21 |
Description
Cook up healthy and delicious dinners with the Heavy-Duty Roasting Pan by Hastings Home! With a removable flat wire rack insert conveniently included to drain off excess fat and grease and provide better air circulation for even cooking, your roast chicken, turkey, potatoes, or vegetables will turn out perfectly every time. This versatile pan can also be used without the rack to bake up lasagnas or casseroles. The nonstick coating on the inside and outside of the pan ensures a quick release so none of your food will get stuck to it. The convenient stainless-steel handles are securely riveted to the pan and fold down, making It'safe and easy to pull the hot roaster from the oven. Made of heavy-duty Carbon Steel, this durable pan will be a long-lasting piece of cookware for your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST CleanRest Fitted Mattress Protector, Twi (845168001175)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- Hastings Home Sheets and Pillow Cases