Shop All Pillows
Hastings Home
Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Blue)
Mfr # 186180VDF
Zoro # G501776685
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 24
- Length 24
- Weight 5
Product Information
- Brand Hastings Home
- MFR # 186180VDF
- Zoro # G501776685
- UPC # 194189635723
- Country of Origin Turkey
- Category Pillows
Dimensions
Height | 8 |
Width | 24 |
Length | 24 |
Details
Weight | 5 |
Description
Add a little glamour and style to any room with this Oversized Square Floor Pillow by Hastings Home. The velvety soft, luxurious shag cover for this pillow zips off for easy cleaning and is sure to bring comfort and a unique elegance to your home or dorm. The plush, yet supportive, pillow inside measures 24-in in both length and width and is 8-in thick, making it perfect for lounging in a corner with your favorite book, laying on the floor to watch a movie, or relaxing on the sofa with a cup of tea. The faux fur cover is 100 Percent polyester. This pillow will be an instant upgrade to your bedroom, or your teen's dorm with its rich color and deluxe decorative cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- WOODEN MALLET Valley Three Seat Sofa in Medium Oak - Charcoal Grey (DW2-3MOCG)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- HASTINGS HOME Hastings Home 18-Inch Himalayan Faux Fur Pillow, Pink (900097ENG)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME Hastings Home Contour Comfort Gel Memory Foam Pillow (218238EXC)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- Hastings Home Pillows