Shop All Clocks
Hastings Home
Neon Wall Clock 14" Round, Double Light Ring, Dual Power, Analog Quartz Timepiece for Garage, Yellow
Mfr # 436253TDI
Zoro # G301776854
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 14
- Height 3
- Weight 3.8
Product Information
- Brand Hastings Home
- MFR # 436253TDI
- Zoro # G301776854
- UPC # 194189647344
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 |
Length | 14 |
Height | 3 |
Details
Weight | 3.8 |
Description
You and your friends can kick it old school with the stylish Neon Wall Clock by Hastings Home! This light up clock features double neon rings, an interior white band that illuminates the clock face and an exterior neon ring that glows in a hip yellow accent color. This retro looking clock features a quartz crystal timekeeping mechanism that operates on 2AA batteries (not included), a 110V AC adapter to power the double neon rings and a wall hanging mount for easy installation. With a quality chrome finished resin housing and a high-grade glass clock face cover, this sleek clock makes it an excellent addition to any classic car garage, workshop, or man cave. The neon has two display modes - solid state and blinking and is controlled by a pull chain located at the bottom of the clock. The 3-in depth of this clock combined with the radiant shimmer of the neon reflecting off the chrome housing is sure to make this clock pop on any wall! Great for use in game rooms, bars, or kitchens with retro vintage decor, you can also show off this chic clock outdoors to jazz up a 3 seasons room, covered patio, or deck space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- HASTINGS HOME Neon Wall Clock, 14" Round, Double Light Ring, Dual Power, Analog Quartz Timepiece for Home, White (821612ZYM)
- SPRINGFIELD Outdoor Wall Clock (SP5328)
- AMERICAN TIME 12" Analog Wall Clock, Black (R54BHSD989G)
- TRADEMARK GAMEROOM Coca Cola Neon Clock - Delicious Refreshing - Two Neon Rings (coke-1400-v3)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- Hastings Home Clocks