Shop All Bath and Shower Mats
Hastings Home
Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue)
Mfr # 166367GOB
Zoro # G201776206
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60
- Width 24.25
- Weight 2.64
- Height 0.625
Product Information
- Brand Hastings Home
- MFR # 166367GOB
- Zoro # G201776206
- UPC # 194189638267
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 60 |
Width | 24.25 |
Height | 0.625 |
Details
Weight | 2.64 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Extra Long Memory Foam and Microfiber Bath Mat by Hastings Home. The 0.625-in thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle free cleaning. With a length of five feet, this accent rug is great for bathrooms with double vanities, claw foot tubs or large walk-in showers. It's also great for use in the kitchen or laundry room for comfortable cushioning on your feet. The back of this oversized bathmat is nonskid, keeping It safely in place as you dry off. The backing is also fast-drying to prevent mildew and keep your floors safe and dry. The fun wave pattern texture on this solid color mat brings cozy style to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- HASTINGS HOME 100-percent Cotton Bath Mat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Silver (754380KFK)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat Set, Reversible, Soft, Absorbent Bathroom Rugs, Silver (103645FSC)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- Hastings Home Bath and Shower Mats