Shop All Wall Art & Decor
Hastings Home
Metal Cutout, Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse
Mfr # 232338EGE
Zoro # G301777172
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5
- Weight 1.98
- Length 23.25
- Width 0.1
Product Information
- Brand Hastings Home
- MFR # 232338EGE
- Zoro # G301777172
- UPC # 194189588425
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 13.5 |
Length | 23.25 |
Width | 0.1 |
Details
Weight | 1.98 |
Description
The Metal Cutout "Love" Sign by Hastings Home is a beautiful addition to any home decor! With an attractive distressed dark brown finish and teal blue butterfly accents, this inspiring word art will complement any style of interior design, from modern rustic to vintage farmhouse chic. Perfect for home or office, this versatile and uplifting piece is a great touch for your living room, kitchen, bedroom, bath, or front entryway. With a soft looping cursive silhouette and butterfly accents, this sign shares a wam sentiment to welcome guests, friends and family. This lovely wall mount 3D decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- KOALA KARE Cinema Seat, Black (KB425-02)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- HASTINGS HOME Metal Cutout, Be Thankful Cursive Cutout Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (728883PYQ)
- TRADEMARK FINE ART Menghuailin 'George Washington Bridge' Canvas Art, 12x24 (1X06497-C1224GG)
- Hastings Home Wall Art & Decor