Shop All Food Service Storage & Transportation
Hastings Home
Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome
Mfr # 807590FUD
Zoro # G001715511
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.75
- Height 7.5
- Width 8.5
- Weight 1.8
Product Information
- Brand Hastings Home
- MFR # 807590FUD
- Zoro # G001715511
- UPC # 194189645470
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 9.75 |
Height | 7.5 |
Width | 8.5 |
Details
Weight | 1.8 |
Description
Keeping your food wrap, foil, sandwich bags, wax and parchment paper organized has never been easier with the Kitchen Wrap Storage Rack by Hastings Home. This space saving organizer has 3 tiers that hold up to 3 standard size rolls each and are an ideal fit for use under a sink, on pantry shelves or in an easy to reach cabinet. The kitchen wrap rack features sturdy iron construction, silver powder coating for a rust resistant finish, and has a free-standing design that requires no mounting or screws. The wrap organizer is an excellent storage solution for any home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Motor 1/10Hp 230V 50/60H Z (11634E)
- FORNO Rizzuto Refrigerator & Freezer 60In. Wide w/Decorative Grill (FFFFD1933-60S)
- TAYLOR FREEZER 358 Probe(New#X82397-Ser) For - Part# X82397-Ser (X82397-SER)
- IMPERIAL COOKING EQUIPMENT Fan Switch 7/8 X 1-1/2 Spdt (1127)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- NOBLE PRODUCTS 9-Compartment Gray Full-Size Glass Rack with 4 Black Extenders (274RK94)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- RUBBERMAID ProSave 100 Cup Ingredient Bin (9G57)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Yellow (H2432004)
- Hastings Home Food Service Storage & Transportation