Shop All Sheets and Pillow Cases
Hastings Home
Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup
Mfr # 851439FCZ
Zoro # G201701086
original price:
$49.69
9% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.63
- Width 2.63
- Length 16
- Weight 3.2
Product Information
- Brand Hastings Home
- MFR # 851439FCZ
- Zoro # G201701086
- UPC # 194189589538
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 2.63 |
Width | 2.63 |
Length | 16 |
Details
Weight | 3.2 |
Description
The Immersion Blender by Hastings Home is the handy 4-in-1 kitchen tool that every home cook should have! The hand blender comes with a whisk, 32-oz capacity beaker, and food processor/chopper cup attachments that are perfect for everything from milkshakes, smoothies, meringue, and whipped cream, to baby food, salsa, guacamole, soup, pesto or potatoes; the possibilities are endless! The hand mixer features 6 different speeds as well as a turbo power high speed, while the anti-splash design means you won’t have to worry about a mess, no matter the setting. With a convenient hook for storage and a compact silhouette, this easy to use accessory is a great addition to any kitchen!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- Hastings Home Sheets and Pillow Cases