Shop All Cutting Boards and Mats
Hastings Home
Hide a Key for House, Car, and Safe Keys, Temperature Reading Indoor/Outdoor Wall Mount Thermometer
Mfr # 467770CRS
Zoro # G901777503
original price:
$9.79
6% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 1
- Weight 0.13
- Height 6.25
Product Information
- Brand Hastings Home
- MFR # 467770CRS
- Zoro # G901777503
- UPC # 194189639417
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 1 |
Width | 1 |
Height | 6.25 |
Details
Weight | 0.13 |
Description
Discreet working thermometer Hidden Key Holder by Hastings Home reads the temperature in both Fahrenheit or Celsius. No one will guess that you are hiding house, car, or safe keys just on the other side. Mount this on any outside or inside wall for easy access to your spare keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 15% Brazing Rod 28 Sticks Per Tube (264311)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- TRUE Lamp - 130V, 25W (801112)
- VOLLRATH One-Piece Skimmer (46970)
- HASTINGS HOME Hastings Home 3-Piece Set Bamboo Cutting Boards (855142CSZ)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- CAROLINES TREASURES Carolines Treasures JMK1119LCB Hydrangeas And Sunflowers Glass Cutting Board; Large (JMK1119LCB)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- CLASSIC CUISINE Classic Cuisine 82-KIT1005 Bamboo Cutting Board Set - 3 Piece (82-KIT1005)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- CARL MFG MAT, CUTTING, 18"" REPLCMNT PK (CUI16180)
- Hastings Home Cutting Boards and Mats