Shop All Blankets
Hastings Home
Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in)
Mfr # 340171QMO
Zoro # G501776609
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80
- Height 0.5
- Length 92
- Weight 9.7
Product Information
- Brand Hastings Home
- MFR # 340171QMO
- Zoro # G501776609
- UPC # 194189582270
- Country of Origin China
- Category Blankets
Dimensions
Width | 80 |
Height | 0.5 |
Length | 92 |
Details
Weight | 9.7 |
Description
Bring the feel of the outdoors to your home with this appealing and comfortableWoven Throw Blanket with Wolf Pair Pattern by Hastings Home. Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an outdoorsy wolf design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen-sized beds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSABK)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- Hastings Home Blankets