Shop All Holiday Decor
Hastings Home
Hastings Home Rolling Christmas Tree Bag, Green
Mfr # 577794JAW
Zoro # G901777169
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Width 5.75
- Height 29.5
- Weight 7.65
Product Information
- Brand Hastings Home
- MFR # 577794JAW
- Zoro # G901777169
- UPC # 194189590350
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 5.5 |
Width | 5.75 |
Height | 29.5 |
Details
Weight | 7.65 |
Description
The Rolling Christmas Tree Bag from Hastings Home has three roller blade style wheels that allow you to transport your disassembled 12-foot tree to its storage location with ease. The soft-sided canvas bag is lined with moisture resistant PVC so it can protect your artificial Christmas tree, holiday inflatables and decorations after the season. Designed with heavy-duty handles, zippers, and an interior strap for binding your tree within the bag, this durable storage bag is built to keep your decorations looking fresh for years!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- TRADEMARK FINE ART Carrie Schmitt 'Shasta' Canvas Art, 24x32 (ALI5407-C2432GG)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- VICKERMAN 23 in. Purple Hibiscus 8 in. Flower, 3PK (OF160306)
- Hastings Home Holiday Decor