Shop All Desks
Hastings Home
Hastings Home Mobile Standing Computer Desk, Black
Mfr # 102519WFV
Zoro # G001709183
original price:
$42.92
9% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12.43
- Width 17.625
- Length 29.25
- Height 23.5
Product Information
- Brand Hastings Home
- MFR # 102519WFV
- Zoro # G001709183
- UPC # 194189585455
- Country of Origin China
- Category Desks
Dimensions
Width | 17.625 |
Length | 29.25 |
Height | 23.5 |
Details
Weight | 12.43 |
Description
Enjoy true versatility with the Mobile Standing Computer Desk from Hastings Home. This innovative computer workstation on wheels functions as a computer desk, standing desk, projector stand, and portable presentation lectern so you can work sitting on a barstool or standing at home or away. Wheel this versatile desk from the office, to the boardroom, or to a trade show on the four caster wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Bone (Mainspread)
- FECHOMETAL USA Galvanized Steel Single Bolt 3/4" Flared Leg Bracket, PK25 (CAT2G324036NUS)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- HASTINGS HOME Hairpin Leg Computer Desk, Brown (908560IHM)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- LORELL Panel System Open Storage Cabinet Walnut (90280)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- LORELL 24" D, 48" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- Hastings Home Desks