Shop All Blankets
Hastings Home
Hastings Home Lizzie 2 Piece Quilt Set - Twin
Mfr # 525610OPF
Zoro # G701771695
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 86
- Length 68
- Weight 3.65
- Height 0.25
Product Information
- Brand Hastings Home
- MFR # 525610OPF
- Zoro # G701771695
- UPC # 194189635945
- Country of Origin China
- Category Blankets
Dimensions
Width | 86 |
Length | 68 |
Height | 0.25 |
Details
Weight | 3.65 |
Description
Reinvent your room with the Lizzie Quilt Set by Hastings Home. Add flare to any bedroom with bold patterns. The soft microfiber quilt features classic paisley print in fun, bold colors. Includes a standard sham in the same bold print. Create the perfect boho chic bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Storage Cabinet, 42Hx16Wx27D" (5040)
- CAPITOL IMPORTING CO 10 x 10 in Apple Printed Round Swatch (80238A)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 20-1/4" to 28" Height, Adjustable Arms, Black (BR-NCR-PMBCH-MB-CR-T0-A1-CF-CC-BLK)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Heavy Fleece Blanket with Howling Wolf Pattern, Thick 8-pound Faux Mink Soft for Sofa Bed (74" x 91") (811225ROZ)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- DIESEL LIFE Song of My People Throw (DL01SONG)
- Hastings Home Blankets