Shop All Desk Lamps
Hastings Home
Hastings Home LED Sunlight Desk Lamp with Dimmer Switch
Mfr # 294440MCB
Zoro # G901776155
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Length 9.5
- Width 7
- Weight 4.7
Product Information
- Brand Hastings Home
- MFR # 294440MCB
- Zoro # G901776155
- UPC # 194189583185
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 26 |
Length | 9.5 |
Width | 7 |
Details
Weight | 4.7 |
Description
Hastings Home brings you form and function with the LED Sunlight Desk Lamp with adjustable brightness level. Add style to any home or office decor. The linear fluorescent bulb provides bright, natural light perfect for working, reading and more. Adjustable neck allows you to direct light where you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- Hastings Home Desk Lamps