Shop All Blankets
Hastings Home
Hastings Home Floral Etched Fleece Blanket with Sherpa-K-Grey
Mfr # 914897LYT
Zoro # G001700562
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90
- Length 108
- Height 1
- Weight 6.35
Product Information
- Brand Hastings Home
- MFR # 914897LYT
- Zoro # G001700562
- UPC # 194189634771
- Country of Origin China
- Category Blankets
Dimensions
Width | 90 |
Length | 108 |
Height | 1 |
Details
Weight | 6.35 |
Description
Cuddle up on a cold winter's night with the Floral Etched Fleece Blanket with Sherpa from Hastings Home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted floral motif and sherpa backing will keep you feeling warm and cozy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFTMARK Giftmark 3100W Child's Colonial Rocking Chair White (3100W)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- HEALTHSMART DMI Blanket Lifter Support Bar (559-2028-0000)
- Hastings Home Blankets