Shop All Electric Fireplace Logs
Hastings Home
Hastings Home Electric Fireplace- Freestanding Space Heater with Faux Logs and Flame Effect
Mfr # 960087OJS
Zoro # G101776825
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5
- Height 21.5
- Weight 22.25
- Length 10
Product Information
- Brand Hastings Home
- MFR # 960087OJS
- Zoro # G101776825
- UPC # 194189523051
- Country of Origin China
- Category Electric Fireplace Logs
Dimensions
Width | 16.5 |
Height | 21.5 |
Length | 10 |
Details
Weight | 22.25 |
Description
This Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home decor with its colonial style and ambiance created by the glow of its flame. This freestanding space heater can be used in any room of your home or office and features faux logs with a realistic flame effect and adjustable heat settings. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric heater also has a no heat option for year-round use without the care or maintenance of a real fireplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- HASTINGS HOME Electric Fireplace, Freestanding Space Heater with Faux Logs and Flame Effect, Black (237133BLX)
- BETTER WOOD PRODUCTS Fatwood Firestart 5# (09987)
- PINE MOUNTAIN Firelog 4 Hour 6 Pack (502-160-807)
- PINE MOUNTAIN Fire Log 4 pk (800-000-869)
- Hastings Home Electric Fireplace Logs