Shop All Storage Totes & Containers
Hastings Home
Hastings Home 75 Compartment Ornament Storage Box
Mfr # 242762YXP
Zoro # G001715269
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 2.5
- Width 17 in
Product Information
- Brand Hastings Home
- MFR # 242762YXP
- Zoro # G001715269
- UPC # 194189590701
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 18 in |
Height | 2.5 |
Width | 17 in |
Details
Item | Ornament Storage Box |
Description
Safely and securely store all your tree decorations until the next holiday season with the Hastings Home Ornament Storage Box! With 75 compartments and adjustable dividers for different sized ornaments in the three removable trays, this container is the perfect holiday decor storage solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Office Gray (1015D62S-GY)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- QUANTUM STORAGE SYSTEMS Storage Tote, Blue, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H (TUB2417-8BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 9 in H (270287)
- Hastings Home Storage Totes & Containers